References
Rubix-UK:M12X30HSS-A2/25
Rubix:8850313


Technical specifications
| Length | 30 mm |
|---|---|
| Threading diameter | 12 mm |
| Metrical diameter | m12 |
Product details : M12 X 30 HEX SET A2 PACK OF 25
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Threading diameter | 12 mm |
| Metrical diameter | m12 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 24.56 excl. VAT
/ Each
£ 29.47 incl. VAT
- In stock: Next day delivery