Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush and accessory for brushes
ROEBUCK FBPT017 ECONOMY PAINT BRUSH 3 INCH
ROEBUCK FBPT017 ECONOMY PAINT BRUSH 3 INCH
Brush and accessory for brushes Unbranded
References
unbranded:
FBPT017
rubix:
110330
Product details
Technical specifications
Product details : ROEBUCK FBPT017 ECONOMY PAINT BRUSH 3 INCH
Great value brush; suitable for use with most paints for all occasional DIY jobs. Red plastic handle, 100% synthetic filament.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.18
excl. VAT
/
Each
£
1.42
incl. VAT
Sold out
Add to cart
Check our products from related categories
PRODEC RF8 ROUND INDUSTRIAL FITCH NO.8
ROEBUCK WHS1 3/4 SUDS BRUSH WOODEN HANDLE
SPARTEX FLAT PAINT BRUSH 20MM 734144
PRODEC PREX004 4FT - 8FT BUTTON LOCK EXTENSION POLE
FIT4THEJOB FBPT038 5PC BUDGET PAINT & VARNISH BRUSH SET
PRODEC PR4GY 4IN FLAT MASONRY BRUSH
SPARTEX 734153 SASH PAINT BRUSH NDEG6 29MM
SPARTEX 845055 SASH PAINT BRUSH N 3/0 15MM
PRODEC RF10 ROUND INDUSTRIAL FITCH BRUSH
PRODEC PBPT026 3IN TRADE PRO PAINT BRUSH
RODO R26B2 2IN BLACK HANDLE DISPOSABLE BRUSH
PRODEC PBPT023 1.5IN TRADE PRO PAINT BRUSH
ROEBUCK FFJ5 PRODEC TRADESMAN PAINT BRUSH 1/2 INCH
PRODEC PBPT018 3PC ALL PURPOSE BRUSH SET
FIT4THEJOB FBBB001 EMULSION BLOCK BRUSH