Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush and accessory for brushes
ROEBUCK FFJ5 PRODEC TRADESMAN PAINT BRUSH 1/2 INCH
ROEBUCK FFJ5 PRODEC TRADESMAN PAINT BRUSH 1/2 INCH
Brush and accessory for brushes Unbranded
References
unbranded:
FFJ5
rubix:
110317
Technical specifications
Width
13
mm
Product details
Technical specifications
Product details : ROEBUCK FFJ5 PRODEC TRADESMAN PAINT BRUSH 1/2 INCH
All purpose brush offering a balance between price and quality. Made with pure black bristle and SRT for improved performance, on an American maroon handle. Stainless steel ferrule.
Technical specifications
Attributes
Width
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.47
excl. VAT
/
Each
£
0.56
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
3M 7100298662 3M PPS SERIES 2.0 KITS, STND 650ML, 200U, 26000
SPARTEX 734150 FLAT BENT PAINT BRUSH 40MM
FIT4THEJOB FBPT035 2IN NO BRISTLE LOSS CUTTING IN PAINT BRUSH
SPARTEX 734145 FLAT PAINT BRUSH 30MM
ROEBUCK PRRE034 ROLLER SLEEVE 7 X 1.3/4 INCH LONG PILE ACRYLIC 18MM
PRODEC PBPT010 0.5IN ALL PURPOSE PAINT BRUSH
PRODEC PBPT016 3IN ALL PURPOSE PAINT BRUSH
SPARTEX 845047 FLAT LAMINATE BRUSH 40MM
RODO EB78 3/8IN ENAMEL BRUSH
ROEBUCK FBPT013 PRODEC ECONOMY PAINT BRUSH 1 INCH
FIT4THEJOB FBPT038 5PC BUDGET PAINT & VARNISH BRUSH SET
PRODEC SB7 0.75IN STRIKER BRUSH C/W 15IN HANDLE
GISS NC2 FIT FOR THE JOB THROW AWAY CRANKED RADIATOR BRUSH 2 INCH
PRODEC PBPT027 4IN TRADE PRO PAINT BRUSH
ROEBUCK 1EC 1 LITRE PLASTIC PAINT KETTLE