Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush and accessory for brushes
ROEBUCK FFJ25 PRODEC TRADESMAN PAINT BRUSH 63MM/2.5 INCH
ROEBUCK FFJ25 PRODEC TRADESMAN PAINT BRUSH 63MM/2.5 INCH
Brush and accessory for brushes Unbranded
References
unbranded:
FFJ25
rubix:
110322
Technical specifications
Width
63
mm
Product details
Technical specifications
Product details : ROEBUCK FFJ25 PRODEC TRADESMAN PAINT BRUSH 63MM/2.5 INCH
All purpose brush offering a balance between price and quality. Made with pure black bristle and SRT for improved performance, on an American maroon handle. Stainless steel ferrule.
Technical specifications
Attributes
Width
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.92
excl. VAT
/
Each
£
2.30
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
PRODEC RPS15 1.5IN SCALE TANG PAINT SCRAPER WITH ROSEWOOD HANDLE
SPARTEX 734152 SASH PAINT BRUSH NDEG2 21MM
PRODEC PBPT015 2.5IN ALL PURPOSE PAINT BRUSH
SPARTEX 734146 FLAT PAINT BRUSH 40MM
FIT4THEJOB FBPT039 10PC BUDGET PAINT & VARNISH BRUSH SET
PRODEC RFSET 4PC ROUND FITCH SET
RODO SB2ER EXTENDED REACH 2IN STRIKER BRUSH C/W 48IN HANDLE
SPARTEX 845058 DIELECTRIC FLAT BRUSH N30
PRODEC PPB6 6IN PASTE BRUSH
SPARTEX 845060 DIELECTRIC BRUSH BENT ON EDGE N25
ROEBUCK FBPT012 PRODEC ECONOMY PAINT BRUSH 1/2 INCH
PRODEC PBPT023 1.5IN TRADE PRO PAINT BRUSH
FIT4THEJOB FBPT034 1.5IN NO BRISTLE LOSS CUTTING IN PAINT BRUSH
HILLBRUSH 128P/12 BRISTLE HOOF OIL BRUSH
PRODEC PBPT060 12PC DECORATORFTS DOZEN SYNTHETIC BRUSH SET