Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush and accessory for brushes
ROEBUCK CRPR129. DECORATORS LAMINATED DUST SHEET 3.65 X 2.75M CRPR129
ROEBUCK CRPR129. DECORATORS LAMINATED DUST SHEET 3.65 X 2.75M CRPR129
Brush and accessory for brushes Unbranded
References
unbranded:
CRPR129
rubix:
2007075
Technical specifications
Width
2750
mm
Product details
Technical specifications
Product details : ROEBUCK CRPR129. DECORATORS LAMINATED DUST SHEET 3.65 X 2.75M CRPR129
Absorbent cotton twill sheet with water resistant backing for maximum protection against spills. Dual protection against dust & liquids. Polythene backing stops tread through.
Technical specifications
Attributes
Width
2750
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.03
excl. VAT
/
Each
£
19.24
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 734145 FLAT PAINT BRUSH 30MM
PRODEC PR4GY 4IN FLAT MASONRY BRUSH
ROEBUCK FBPT019 PRODEC ECONOMY PAINT BRUSH 4IN
RODO SB2ER EXTENDED REACH 2IN STRIKER BRUSH C/W 48IN HANDLE
PRODEC PBPT019 5PC ALL PURPOSE BRUSH SET
PRODEC RFSET 4PC ROUND FITCH SET
ROEBUCK 641 SET OF 6 PRODEC TRADE PAINT BRUSH SET
ROEBUCK FBPT013 PRODEC ECONOMY PAINT BRUSH 1 INCH
RODO R26B15 1.5IN BLACK HANDLE DISPOSABLE BRUSH
PRODEC PBPT044 2IN PREMIER SYNTHETIC PAINT BRUSH
RODO R26B5 0.5IN BLACK HANDLE DISPOSABLE BRUSH
SPARTEX 845051 FLAT LAMINATE BRUSH 80MM
GISS NC2 FIT FOR THE JOB THROW AWAY CRANKED RADIATOR BRUSH 2 INCH
SPARTEX 734155 ROUND PAINT BRUSH N2 21MM
ROEBUCK FBPT012 PRODEC ECONOMY PAINT BRUSH 1/2 INCH