• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Lubricants(900)
  • Paints and Fittings(467)
  • Brushes(281)
  • Cleaning(12)
  • Miscellaneous maintenance(253)
  • Electrics, electronics and lighting(3,157)
See Maintenance & Repairs
  • Brushes(281)
See Brushes
<Ā Back
Rubix Categories
MaintenanceĀ & Repairs
Brushes
Brushes
Brushes
Brush and accessory for brushes
ROEBUCK RF12 PRODEC ROUND FITCH BRUSH NO 12

ROEBUCK RF12 PRODEC ROUND FITCH BRUSH NO 12


Brush and accessory for brushes Unbranded

References
unbranded:RF12
rubix:110006
brand logo
brand logo

Product details
Technical specifications

Product details : ROEBUCK RF12 PRODEC ROUND FITCH BRUSH NO 12


Pure white bristle in a rounded ferrule on a rat tail handle.

Technical specifications


Attributes
No attributes to display for this product
Ā£ 1.63 excl. VAT
/ Each
Ā£ 1.96 incl. VAT
  • Sold out

Check our products from related categories

SPARTEX 734146 FLAT PAINT BRUSH 40MMFIT4THEJOB FBBB001 EMULSION BLOCK BRUSHPRODEC SB7 0.75IN STRIKER BRUSH C/W 15IN HANDLEPRODEC PBPT010 0.5IN ALL PURPOSE PAINT BRUSHSPARTEX FLAT PAINT BRUSH 20MM 734144SPARTEX 845046 FLAT LAMINATE BRUSH 30MMROEBUCK PRRE004 ROLLER SLEEVE 9 X 1.3/4 INCH LONG PILE ACRYLIC 18MMSPARTEX 854258 FLAT BRUSH FOR CLEANING AND DE-GREASING 30MMSPARTEX 845045 FLAT LAMINATE BRUSH 20MMROEBUCK 641 SET OF 6 PRODEC TRADE PAINT BRUSH SET3M 7100298662 3M PPS SERIES 2.0 KITS, STND 650ML, 200U, 26000FIT4THEJOB FBPT039 10PC BUDGET PAINT & VARNISH BRUSH SETRODO R26B2 2IN BLACK HANDLE DISPOSABLE BRUSHROEBUCK 1EC 1 LITRE PLASTIC PAINT KETTLESPARTEX 734156 ROUND PAINT BRUSH N6 29MM

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories