Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Switches for position monitoring
Safety switch
GUARDMASTR SAFTEY SWITCH FORK 440K-A11095
GUARDMASTR SAFTEY SWITCH FORK 440K-A11095
Safety switch Guardmaster
References
guardmaster:
440K-A11095
rubix:
129A2891
Product details
Technical specifications
Product details : GUARDMASTR SAFTEY SWITCH FORK 440K-A11095
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.49
excl. VAT
/
Each
£
8.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOELLER P1-25/EA/SVB 3 POLE IP65 SWITCH DISCONNECTOR,25A IE
SALZER 4P100ASM 4 POLE 100A SURFACE MTG ISOLATOR (H)250 MM X (W)160 MM
LGA SELECTRIC SSRI-20A 20A ROTARY ISOLATOR SWITCH (H)125 MM X (W)100 M
SALZER 3P32ASM 3 POLE 32A SURFACE MTG ISOLATOR (H)125 MM X (W)100 MM X
SALZER 3P20ASM 3 POLE 20A SURFACE MTG ISOLATOR (H)100 MM X (W)80 MM X
DANLERS LTD CEFLPIR CEILING OCCUPANCY SWITCH FLUSH MOUNTING
SALZER 4P32ASM 4 POLE 32A SURFACE MTG ISOLATOR (H)125 MM X (W)100 MM X
OMRON D4NL-4DFA-B SAFETY DOOR LOCK SWITCH 24VDC 2NC+2NC 10A M20
SALZER 4P63ASM 4 POLE 63A SURFACE MTG ISOLATOR (H)175 MM X (W)115 MM X
LOVATO PBS1/Y 1 WAY PUSHBUTTON STATION YELLOW LID (H)72 MM X (W)72 MM
GEWISS GW70435P ISOLATOR HP INSUL BOX 32A 3P EMERGENCY (H)150 MM X (W)
LOVATO PBS2 2 WAY PUSHBUTTON STATION WITHOUT ACTUATO (H)117 MM X (W)72
GEWISS 32A ISOLATOR SWITCH GW70436P
SIEMENS ACTUATOR 3SX3218
LGA SELECTRIC SSRI-32A 32A ROTARY ISOLATOR SWITCH (H)125 MM X (W)100 M