Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
MCG 20A2P30BSMM 20A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
MCG 20A2P30BSMM 20A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
Fuse MCG Industrial
References
mcg industrial:
20A2P30BSMM
rubix:
234A6158
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG 20A2P30BSMM 20A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
20A 2P Single Module Type B 6KA 30MA Rcb (H)87 mm x (W)18 mm x (D)66 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.98
excl. VAT
/
Each
£
22.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LAWSON FUSES LFN10G20 500V 20A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)
LAWSON FUSES MF63 63A HRC FUSE (L)57 MM X (DIA)30.16 MM
BUSSMANN 160 AMP FUSE TC100M160A
LAWSON FUSES NIT20 20A HRC FUSE (L)56 MM X (DIA)12.7 MM
LAWSON PL5,FUSE LINK,BS1362,AMP 5,240 VOLT,PKS OF 10
SCHNEIDER ELECTRIC A9L20500 SURGE ARRESTER (H)85 MM X (W)36 MM X (D)69
PROTEUS BM1 BLANKING MODULE (W)17.5 MM
NIGLON S5002.5 2.5A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
SCHNEIDER CIRCUIT BREAKER GV2ME16
SCOLMORE INTERNATIONAL LIMITED CL051 13A DP SWITCHED FUSED CON M/CLAD
MCG 32A1PB6 32A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM
F4P (FIRST FOR PERFORMANCE) F4P3APTF 3 AMP PLUG TOP FUSES (L)25.5 MM X
MCG 32A2P30BSMM 32A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
PROTEUS MCB 31032/3
SCHNEIDER O/LOAD RELAY3.7-5.5A LR2K0312