LAWSON FUSES NIT20 20A HRC FUSE (L)56 MM X (DIA)12.7 MM

Offset Tag Fuse-Link

See technical informationSee documents

References

Lawson Fudes:NIT20
Rubix:234A8272
brand logo

Technical specifications

Voltage250;415 V
Amperage20 A

Documents

Product details : LAWSON FUSES NIT20 20A HRC FUSE (L)56 MM X (DIA)12.7 MM


20A Hrc Fuse (L)56 mm x (Dia)12.7 mm

Technical specifications


Attributes
Voltage250;415 V
Amperage20 A
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
  • Delivery usually within ( 3 ) days