• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. PROTEUS BM1 BLANKING MODULE (W)17.5 MM

PROTEUS BM1 BLANKING MODULE (W)17.5 MM

Consumer Unit Accessories

See technical informationSee documents

References

Proteus Switchgear:BM1
Rubix:234A8315
brand logo
brand logo

Documents

Product details : PROTEUS BM1 BLANKING MODULE (W)17.5 MM


Blanking Module (W)17.5 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.83 excl. VAT
/ Each
£ 2.20 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SCHNEIDER ELECTRIC SE10C320 20A 3P KQ MCB 10KA TYPEC 5-10INMCG 10A1PB6 10A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MMPROTEUS 1032/3 32 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5BUSSMANN 660V UR BS88 FUSE 110EETMCG DL2-2.5 OVERLOAD RELAY 1.6A TO 2.50A (H)48 MM X (W)45 MM X (D)89 MPROTEUS 1016/3 16 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5LAWSON FUSES CTF160 160A HRC FUSE (L)137 MM X (DIA)35 MMLAWSON FUSES LST10 10A HRC FUSE (L)48 MM X (DIA)12.7 MMPROTEUS XL20CRK 20A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)PROTEUS 32A 3POLE MC 31032/4LAWSON ME63 FUSE 415V 63A ME HOUSE SERVICE CUT OUTPROTEUS BX4S125/CD 4 WAY 125A TRIPLE POLE ISOLATOR INCOMER (H)390 MM XSCHURTER 0.05A RADIAL FUSE 0034.6602SCHNEIDER GV2ME01 CIRCUIT BREAKER, 0.1-0.16 A TESYSPROTEUS ABX2S1 2 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X (W)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap