LAWSON PL5,FUSE LINK,BS1362,AMP 5,240 VOLT,PKS OF 10
Plug Top Fuse-Link
See technical informationSee documentsReferences
Lawson Fudes:PL5
Rubix:203A5236
Documents
Product details : LAWSON PL5,FUSE LINK,BS1362,AMP 5,240 VOLT,PKS OF 10
5A Plug Top Fuse (L)25.4 mm x (Dia)6.3 mm
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 5 A |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days

