Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
MCG 16A2P30BSMM 16A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
MCG 16A2P30BSMM 16A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
Fuse MCG Industrial
References
mcg industrial:
16A2P30BSMM
rubix:
234A6157
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG 16A2P30BSMM 16A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
16A 2P Single Module Type B 6KA 30MA Rcb (H)87 mm x (W)18 mm x (D)66 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.98
excl. VAT
/
Each
£
22.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER ELECTRIC SE10C106 6A 1P KQ MCB 10KA TYPEC 5-10IN
MCG DL9-30-10 240V 4KW 3 POLE CONTACTOR WITH 1 NO AUX CONTA (H)70 MM X
MCG DL2-6 OVERLOAD RELAY 4A TO 6A (H)47 MM X (W)44 MM X (D)90 MM
BUSSMANN NSD16 16A HRC FUSE F1
PROTEUS AYXLM8U 8 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H)2
PROTEUS 1006/4 6 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5 M
PROTEUS 31010/3 10 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5
BUSSMANN 16A FUSE TIA16A
SCHNEIDER RCBO 32A SEE132B03
PROTEUS 1063/2 63 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5
PROTEUS 1050/3 50 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5
NIGLON S5002.5 2.5A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
PROTEUS 31010/4 10 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5
BG ELECTRICAL CUMB32 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 M
PROTEUS E32TN EURO RANGE 32A TP&N SWITCH DISCONNECTOR (H)195 MM X (W)2