SCHNEIDER ELECTRIC SE10C106 6A 1P KQ MCB 10KA TYPEC 5-10IN
Acti9 iKQ
See technical informationSee documentsReferences
Schneider Electric:SE10C106
Rubix:234A5833
Documents
Product details : SCHNEIDER ELECTRIC SE10C106 6A 1P KQ MCB 10KA TYPEC 5-10IN
6A 1P KQ MCB 10KA Typec 5-10in
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 6 A |
Show UNSPSC/ECL@SS
£ 23.42 excl. VAT
/ Each
£ 28.10 incl. VAT
- Delivery usually within ( 2 ) days
