MCG DL2-6 OVERLOAD RELAY 4A TO 6A (H)47 MM X (W)44 MM X (D)90 MM
Thermal Overload Relay
See technical informationSee documentsReferences
MCG Industrial:DL2-6
Rubix:234A6122
Documents
Product details : MCG DL2-6 OVERLOAD RELAY 4A TO 6A (H)47 MM X (W)44 MM X (D)90 MM
Overload Relay 4A To 6A (H)47 mm x (W)44 mm x (D)90 mm
Technical specifications
Attributes
| Amperage | 6 A |
|---|
Show UNSPSC/ECL@SS
£ 54.65 excl. VAT
/ Each
£ 65.58 incl. VAT
- Delivery usually within ( 3 ) days

