Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
<Ā Back
Rubix Categories
MaintenanceĀ & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
CROMPTON CONTROLS CC40X40OST 40H X 40W OPEN SLOT TRUNKING 2MTR (L)2 M
CROMPTON CONTROLS CC40X40OST 40H X 40W OPEN SLOT TRUNKING 2MTR (L)2 M
Contactor Crompton Controls
References
crompton controls:
CC40X40OST
rubix:
234A7045
Product details
Technical specifications
Product details : CROMPTON CONTROLS CC40X40OST 40H X 40W OPEN SLOT TRUNKING 2MTR (L)2 M
40H X 40W Open Slot Trunking 2MTr (L)2 m x (H)40 mm x (W)40 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
16.46
excl. VAT
/
Each
Ā£
19.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER LA7D3064 TERMINAL BLOCK
SCHNEIDER LRD16 OVERLOAD RELAY 9-13A
CROMPTON CONTROLS PB013CNOBP GREEN PUSH BUTTON C/W N/O CONTACT AND CO
CROMPTON CONTROLS PB031CNOBP KEY/SW 2POS LATCHING 1X90 DEG C/W 1 N/O (
MOELLER 277950 DILM150-XHI22 N/O & 2 N/C AUX. CONTACT
SIEMENS 4KW/400V1NCDC24V 3RT2016-2BB42
SIEMENS RELAY3NO+1NCDC24V 3RH2131-1BB40
SCHNEIDER CONTACT BLOCK LA1KN31
CROMPTON CONTROLS 3DL2EZS DOL NO OVERLOAD 18A MAX 415V (H)174 MM X (W)
CROMPTON CONTROLS CR25/25 OVERLOAD 18 - 25A (H)57 MM X (W)44 MM X (D)8
SCHNEIDER ELECTRIC LC1K0910N7 CONTACTOR-3NO 9A AC3 POLES (H)58 MM X (W
CROMPTON CONTROLS CC0910 230V CONTACTOR 5.5KW (H)74 MM X (W)45 MM X (D
CROMPTON CONTROLS CC40A3MC4NOBP 40A 3 MODULAR CONTACTOR 54MM 4 POLE 4N
MOELLER M22-KC10 CONTACT BLOCK 1N/O BASE MTG
SCHNEIDER FRONT CONTACTS BLOCK LADN13