Crompton Controls
Filter Options
CATEGORIES
contactor (34)
1Brand
crompton controls
(34)
34 Product(s) with 34 variant(s):
CROMPTON CONTROLS CR09/8 OVERLOAD 5.5 - 8A (H)57 MM X (W)44 MM X (D)86
- crompton controls:CR09/8
- rubix:234A7054
- Delivery usually within ( 3 ) days
- Max. switching current:8 A
- Max. switching current:8 A
CROMPTON CONTROLS CC0910 230V CONTACTOR 5.5KW (H)74 MM X (W)45 MM X (D
- crompton controls:CC0910230V
- rubix:234A7048
- Delivery usually within ( 2 ) days
- Max. switching current:25 A
- Max. switching current:25 A
CROMPTONCO CR12/13 THERMAL OVERLOAD MANUAL RESET
- crompton controls:CR12/13
- rubix:230A1835
- Delivery usually within ( 2 ) days
- Max. switching current:13 A
- Max. switching current:13 A
CROMPTON CONTROLS CC1210 230V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (D
- crompton controls:CC1210230V
- rubix:234A7049
- Delivery usually within ( 2 ) days
- Max. switching current:25 A
- Max. switching current:25 A
CROMPTON CONTROLS CC1210 400V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (D
- crompton controls:CC1210400V
- rubix:234A7050
- Delivery usually within ( 2 ) days
- Max. switching current:25 A
- Max. switching current:25 A
CROMPTONCO CR09/4 THERMAL OVERLOAD MANUAL RESET 2.5 - 4.0A
- crompton controls:CR09/4
- rubix:230A1834
- Delivery usually within ( 2 ) days
- Max. switching current:4 A
- Max. switching current:4 A
CROMPTON CONTROLS CR25/25 OVERLOAD 18 - 25A (H)57 MM X (W)44 MM X (D)8
- crompton controls:CR25/25
- rubix:234A7055
- Delivery usually within ( 3 ) days
- Max. switching current:25 A
- Max. switching current:25 A
CROMPTON CONTROLS CC1810 230V CONTACTOR 11KW (H)74 MM X (W)45 MM X (D)
- crompton controls:CC1810230V
- rubix:234A7052
- Delivery usually within ( 2 ) days
- Max. switching current:32 A
- Max. switching current:32 A
CROMPTON CONTROLS CC2510 230V CONTACTOR 15KW (H)84 MM X (W)56 MM X (D)
- crompton controls:CC2510230V
- rubix:234A7051
- Delivery usually within ( 2 ) days
- Max. switching current:40 A
- Max. switching current:40 A
CROMPTON CONTROLS CR16/18 OVERLOAD 13 - 18A (H)57 MM X (W)44 MM X (D)8
- crompton controls:CR16/18
- rubix:234A7056
- Delivery usually within ( 3 ) days
- Max. switching current:18 A
- Max. switching current:18 A
£ 80.02 excl. VAT
/ Each
CROMPTON CONTROLS CR09/2.5 OVERLOAD 1.6 - 2.5A (H)57 MM X (W)44 MM X (
- crompton controls:CR09/2.5
- rubix:234A7053
- Delivery usually within ( 3 ) days
- Max. switching current:2.5 A
- Max. switching current:2.5 A
£ 80.02 excl. VAT
/ Each
3DL1EZS DOL STARTER NO OVERLOAD 380/400V 3PH 50/60HZ MAX 12A - S3000
- crompton controls:3DL1EZS
- rubix:81287182
- Delivery usually within ( 2 ) days
CROMPTON CONTROLS PB106CBP GREEN ONE PIECE LED INDICATOR (L)51 MM X (D
- crompton controls:PB106CBP
- rubix:234A7066
- Delivery usually within ( 3 ) days
£ 22.22 excl. VAT
/ Each
CROMPTON CONTROLS PB110CBP WHITE ONE PIECE LED INDICATOR (L)51 MM X (D
- crompton controls:PB110CBP
- rubix:234A7068
- Delivery usually within ( 3 ) days
CROMPTON CONTROLS PB040CBP N/C CONTACT
- crompton controls:PB040CBP
- rubix:234A7060
- Delivery usually within ( 3 ) days
£ 12.57 excl. VAT
/ Each
CROMPTON CONTROLS PB107CBP RED ONE PIECE LED INDICATOR (L)51 MM X (DIA
- crompton controls:PB107CBP
- rubix:234A7067
- Delivery usually within ( 3 ) days
£ 22.22 excl. VAT
/ Each
CROMPTON CONTROLS PB035C2NOBP SEL SW 3POS LATCHING 2X60 DEG C/W 2N/O C
- crompton controls:PB035C2NOBP
- rubix:234A7071
- Delivery usually within ( 3 ) days
£ 37.08 excl. VAT
/ Each
CROMPTON CONTROLS PB017CNCBP RED PROTRUDING PB C/W N/C CONTACT & COUP
- crompton controls:PB017CNCBP
- rubix:234A7074
- Delivery usually within ( 3 ) days
CROMPTON CONTROLS PB013CNOBP GREEN PUSH BUTTON C/W N/O CONTACT AND CO
- crompton controls:PB013CNOBP
- rubix:234A7073
- Delivery usually within ( 3 ) days
CROMPTON CONTROLS CC25A2MC4NOBP 25A 2 MODULAR CONTACTOR 36MM 4 POLE 4N
- crompton controls:CC25A2MC4NOBP
- rubix:234A7076
- Delivery usually within ( 3 ) days
CROMPTON CONTROLS CC40A3MC4NOBP 40A 3 MODULAR CONTACTOR 54MM 4 POLE 4N
- crompton controls:CC40A3MC4NOBP
- rubix:234A7077
- Delivery usually within ( 3 ) days
CROMPTON CONTROLS PB039CBP N/O CONTACT
- crompton controls:PB039CBP
- rubix:234A7061
- Delivery usually within ( 3 ) days
£ 12.57 excl. VAT
/ Each
CROMPTON CONTROLS CC40X40OST 40H X 40W OPEN SLOT TRUNKING 2MTR (L)2 M
- crompton controls:CC40X40OST
- rubix:234A7045
- Delivery usually within ( 3 ) days
£ 16.15 excl. VAT
/ Each
CROMPTON CONTROLS CBF11 1NO 1NC ADD ON AUX BLOCK (H)47 MM X (W)23 MM X
- crompton controls:CBF11
- rubix:234A7046
- Delivery usually within ( 3 ) days
£ 24.31 excl. VAT
/ Each
24 items of 34
























