Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
CROMPTON CONTROLS CR25/25 OVERLOAD 18 - 25A (H)57 MM X (W)44 MM X (D)8
CROMPTON CONTROLS CR25/25 OVERLOAD 18 - 25A (H)57 MM X (W)44 MM X (D)8
CC Range
References
crompton controls:
CR25/25
rubix:
234A7055
Technical specifications
Max. switching current
25
A
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CROMPTON CONTROLS CR25/25 OVERLOAD 18 - 25A (H)57 MM X (W)44 MM X (D)8
Overload 18 - 25A (H)57 mm x (W)44 mm x (D)86 mm
Technical specifications
Attributes
Max. switching current
25
A
Mounting typ
cmb mount
Number of poles
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.22
excl. VAT
/
Each
£
105.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CROMPTON CONTROLS CBF11 1NO 1NC ADD ON AUX BLOCK (H)47 MM X (W)23 MM X
SCHNEIDER 32A/230V CONTACTOR LC1D32P7
CROMPTON CONTROLS PB039CBP N/O CONTACT
SIEMENS 5.5KW/400VDC24V 3RT2024-1BB40
CROMPTON CONTROLS PB031CNOBP KEY/SW 2POS LATCHING 1X90 DEG C/W 1 N/O (
CUDIS SURGE PROTECTION CU03 3 MODULE IP65 ENCLOSURE (H)182 MM X (W)100
SCHNEIDER TELEMEC AUX CONTACT GVAE11
LEGRAND 412429 CX3 COS FOR LR AND CT 1M 25A
CROMPTON CONTROLS CC25A2MC4NOBP 25A 2 MODULAR CONTACTOR 36MM 4 POLE 4N
CROMPTONCO CR12/13 THERMAL OVERLOAD MANUAL RESET
CUDIS SURGE PROTECTION MODC2/20 2 POLE 20A MODULAR CONTACTOR
SCHNEIDER CONT LC1D25BL
CROMPTON CONTROLS PB106CBP GREEN ONE PIECE LED INDICATOR (L)51 MM X (D
CROMPTON CONTROLS CC40A3MC4NOBP 40A 3 MODULAR CONTACTOR 54MM 4 POLE 4N
RCD CUDIS-SU13P