• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Lubricants(905)
  • Paints and Fittings(468)
  • Brushes(281)
  • Cleaning(12)
  • Miscellaneous maintenance(255)
  • Electrics, electronics and lighting(3,160)
See Maintenance & Repairs
  • Electrics and lighting(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
SCHNEIDER LA7D3064 TERMINAL BLOCK

SCHNEIDER LA7D3064 TERMINAL BLOCK


Adapter Terminal Block TeSys LRD

References
schneider electric:LA7D3064
rubix:153A3266
ean:3389110235760
brand logo
brand logo

Product details
Technical specifications

Product details : SCHNEIDER LA7D3064 TERMINAL BLOCK


For separate mounting of LR2D3… LR3D3…

Technical specifications


Attributes
No attributes to display for this product
£ 27.95 excl. VAT
/ Each
£ 33.54 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SIEMENS 7.5KW/400V1NODC24V. 3RT2018-1BB41CROMPTON CONTROLS PB050CBP STATION FOR 1 UNIT (H)74 MM X (W)68 MM X (DSCHNEIDER TELEMEC AUX CONTACT GVAE11SCHNEIDER 32A/230V CONTACTOR LC1D32P7CROMPTON CONTROLS PB107CBP RED ONE PIECE LED INDICATOR (L)51 MM X (DIACUDIS SURGE PROTECTION ECU02U IP40 2 WAY BOX NON LIDDED (H)130 MM X (WPILZ RELAY 774500SIEMENS RELAY3NO+1NCDC24V 3RH2131-1BB40PILZ 773732 MC3P PROFIBUS 2SIEMENS 5.5KW/400V1NOAC110V 3RT2017-1AF01SCHNEIDER CONTACTOR LC1D115P7SCHNEIDER CONTACTOR NO COIL LC1F1503DL1EZS DOL STARTER NO OVERLOAD 380/400V 3PH 50/60HZ MAX 12A - S3000SIEMENS CONTACTOR NG 3RT2015-1AF01CROMPTON CONTROLS PB106CBP GREEN ONE PIECE LED INDICATOR (L)51 MM X (D

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories