ELKAY LEV2WPIR LEVANTE ELECTRONIC PIR TIME DELAY SWITCH (H)85 MM X (W)
Lighting - Accessory Elkay
See technical informationReferences
Elkay:LEV2WPIR
Rubix:234A9010


Technical specifications
| Type | elkay lev2wpir levante electronic pir time delay switch (h)85 mm x (w) |
|---|
Product details : ELKAY LEV2WPIR LEVANTE ELECTRONIC PIR TIME DELAY SWITCH (H)85 MM X (W)
Levante Electronic PIR Time Delay Switch (H)85 mm x (W)85 mm x (D)8 mm
Technical specifications
Attributes
| Type | elkay lev2wpir levante electronic pir time delay switch (h)85 mm x (w) |
|---|---|
| Material | abs |
Show UNSPSC/ECL@SS
£ 115.77 excl. VAT
/ Each
£ 138.92 incl. VAT
- Delivery usually within ( 3 ) days