Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Lighting - Accessory
TAMLITE TAM-ET60 60VA DIMMABLE ELECTRONIC TRANSFORMER (L)94 MM X (H)20
TAMLITE TAM-ET60 60VA DIMMABLE ELECTRONIC TRANSFORMER (L)94 MM X (H)20
Lighting - Accessory Tamlite
References
tamlite:
TAM-ET60
rubix:
234A6550
Product details
Technical specifications
Product details : TAMLITE TAM-ET60 60VA DIMMABLE ELECTRONIC TRANSFORMER (L)94 MM X (H)20
60VA Dimmable Electronic Transformer (L)94 mm x (H)20 mm x (W)31 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.88
excl. VAT
/
Each
£
16.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FUSION LUMINAIRES PANSFB PANEL SURFACE FIXING BOX 600X600X70 (L)600 MM
TAMLITE XCRPF66 SURFACE FRAME FOR XCRP66 PANEL (L)600 MM X (W)600 MM X
ELKAY LEVPTLS LEVANTE PNEUMATIC TIME SWITCH 2 WIRE (H)85 MM X (W)85 MM
TAMLITE XCBZPB XCITE TWIST LOCK BEZEL 222 P/BRASS (DIA)80 MM
VARILIGHT LIGHT DIMMERS YT50 50VA TRANSFORMER (L)95 MM X (H)41.5 MM X
VARILIGHT LIGHT DIMMERS YT105 105VA TRANSFORMER (L)108 MM X (H)44 MM X
COLLINGWOOD LIGHTING LTD RB359MW ROUND MATT WHITE BEZEL FOR H2 RANGE
ETERNA PIR180WH IP44 STAND ALONE EXTERNAL PIR 180 WHITE (H)150 MM X (W
TAMLITE HS50W 50W HI-SPOT WHITE TRACK MOUNTED
ELKAY 400A-3 COLUMBUS TIMER C/W NORMALLY CHANGE OVER (H)85 MM X (W)85
E-MATIC PMCS6 CEILING SENSOR 1000W (L)85 MM X (W)85 (D)55
TAMLITE XCBZSN XCITE TWIST LOCK BEZEL 222 S/NICKEL (DIA)80 MM
TAMLITE FRD/LH/GU GU10 LONG LAMP HOLDERS
TRIDONIC ATCO 60ACE 60A CE CERTIFIELD STIP CONNECTOR 80DEG
GISS 879785 CLAMP FOR G-LUX FIRST AND PLUS WORKING LAMPS