MARLANVIL 90.02 55 X 135 X 80 PLASTIC ENCLOSURE OPEN FRONT (H)133 MM X
Accessory for cable Marlanvil
See technical informationSee documentsReferences
Marlanvil:90.02
Rubix:234A8247


Technical specifications
| Type | marlanvil 90.02 55 x 135 x 80 plastic enclosure open front (h)133 mm x |
|---|
Documents
Product details : MARLANVIL 90.02 55 X 135 X 80 PLASTIC ENCLOSURE OPEN FRONT (H)133 MM X
55 X 135 X 80 Plastic Enclosure Open Fro (H)133 mm x (W)53 mm x (D)78 mm
Technical specifications
Attributes
| Type | marlanvil 90.02 55 x 135 x 80 plastic enclosure open front (h)133 mm x |
|---|---|
| Material | abs |
Show UNSPSC/ECL@SS
£ 7.19 excl. VAT
/ Each
£ 8.63 incl. VAT
- Delivery usually within ( 3 ) days