TAMLEX TGTT44 100MM X TURNBUCKLE GUSSET TEE - TO (H)100 MM (W)
Steel Turnbuckle Trunking
See technical informationSee documentsReferences
Tamlex:TGTT44
Rubix:234A6907

Documents
Product details : TAMLEX TGTT44 100MM X TURNBUCKLE GUSSET TEE - TO (H)100 MM (W)
100MM X 100MM Turnbuckle Gusset Tee - To (H)100 mm x (W)100 mm
Technical specifications
Attributes
| Type | turnbuckle gusset tee top lid |
|---|---|
| Model | tgt |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 23.92 excl. VAT
/ Each
£ 28.70 incl. VAT
- Delivery usually within ( 3 ) days
