GEWISS GW44003 ENCLOSURE WITH GLANDS 80X80X40 - IP44 (L)87.5 MM X (W)8
Energy - Surface Mounting Junction Boxes
See technical informationSee documentsReferences
Gewiss:GW44003
Rubix:234A8160
EAN:8011564013681

Documents
Product details : GEWISS GW44003 ENCLOSURE WITH GLANDS 80X80X40 - IP44 (L)87.5 MM X (W)8
Enclosure With Glands 80x80x40 - IP44 (L)87.5 mm x (W)87.5 mm x (D)45.5 mm
Technical specifications
Attributes
| Type | junction box |
|---|---|
| Model | gw44 |
| Material | technopolymer |
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
- Delivery usually within ( 3 ) days
