Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
ENGEX ACCESSORIES 611016 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
ENGEX ACCESSORIES 611016 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
Pre-Insulated Terminals
References
engex:
611016
rubix:
234A5450
Technical specifications
Type
Push on Female Terminal
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES 611016 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
IPO1.5 Ins Term Push On Red 1.5mm
Technical specifications
Attributes
Type
Push on Female Terminal
Material
High Grade PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.20
excl. VAT
/
Each
£
12.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
EMITEX EM01.106 CATEGORY 6 37.5 X 22 MODULE
TAMLEX SGC20 20MM CLASS 4 HOT DIPPED GALV COND (L)3.75 M X (DIA)20 MM
TAMLEX T2G47 2 GANG 47MM DEEP SOCKET BOX (H)72 MM X (W)132 MM X (D)47
CABLOFIL MGIP66AGT 150150 IP GUSSET TOP LID TEE (L)257 MM X (H)150 MM
MENNEKES 14619 POWERTOP XTRA CONNECTOR IP67 / IP69 16A 3P 110V 4H
SCHNEIDER ELECTRIC 70CWRC14 14MM NAIL CLIPS 50 PACK WHITE OF
TAMLEX TGH4 100MM TRAY (G) HANGERS (DIA)11 MM X (H)165 MM X (W)100 MM
ENGEX ACCESSORIES 612016 INS. TERM PUSH ON BLUE 2.5MM IPO2 PACK OF 100
NIGLON MLP5 1 1/2IN MALE BRASS BUSH SHORT
BRITCLIP EP50020004 BC125 BAG 25 2-4MM 1 HOLE CLIP PACK OF 25
NIGLON SC5G 1.5IN COUPLERS GALVANISED
LEGRAND 37173 VIKING 3 EARTH TERM 10MM MT (W)10 MM
MENNEKES 16A WALL MOUNT SOCKET 101
ENGEX ACCESSORIES 641002 1.00MM CORD END TERMINAL RED 100PK (L)8 MM PA
MARCO CABLE MANAGEMENT MCWFB200 FAST FIX WALL BRACKET (W)200 MM