SWA (SPECIALISED WIRING ACCESSORIES) SP12EU HEATSHRINK PACKS (L)250 MM
Heatshrink
See technical informationSee documentsReferences
SWA:SP12EU
Rubix:234A5882

Documents
Product details : SWA (SPECIALISED WIRING ACCESSORIES) SP12EU HEATSHRINK PACKS (L)250 MM
Heatshrink Packs (L)250 mm x (Dia)12.8 mm
Technical specifications
Attributes
| Type | heat shrink pack |
|---|---|
| Model | sp |
| Material | polyolefin |
Show UNSPSC/ECL@SS
£ 15.82 excl. VAT
/ Each
£ 18.98 incl. VAT
- In stock: Next day delivery
