• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLON SC6G 2IN COUPLERS GALVANISED

NIGLON SC6G 2IN COUPLERS GALVANISED

Solid Coupler

See technical informationSee documents

References

Niglon:SC6G
Rubix:234A5671
brand logo
brand logo

Technical specifications

Typeniglon sc6g 2in couplers galvanised

Documents

Product details : NIGLON SC6G 2IN COUPLERS GALVANISED


2in Couplers Galvanised

Technical specifications


Attributes
Typeniglon sc6g 2in couplers galvanised
Show UNSPSC/ECL@SS
£ 5.79 excl. VAT
/ Each
£ 6.95 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

TAMLEX TGH3 75MM TRAY (G) HANGERS (DIA)11 MM X (H)150 MM X (W)75 MMCABLOFIL MGIP44CGL 100100 IP GUSSET O/S LID BEND (L)205 MM X (H)100 MMLEGRAND 037664 STARFIX FERRULE 1.5MM2NIGLON CBY320G 20MM BRANCH 3 WAY Y BOX GALVANISEDCABLOFIL MGIP66AGT 150150 IP GUSSET TOP LID TEE (L)257 MM X (H)150 MMMARLANVIL 012.A.PL 300 X 220 X 120 PLASTIC ENCLOSURE (L)220 MM X (W)30BIRKETT CABLE JOINTS TOR16 JOINT (L)226 MM X (DIA)39 (W)71MARSHALL-TUFFLEX MT2/2064 CEILING SUPPORT PLATEENGEX ACCESSORIES 631104 CT95M8 CRIMP-PAK COPPER TUBE TERMINAL (L)58 MEMITEX EM03.104 3M CAT 6 PATCH LEAD GREY (L)3 MNIGLON SMH20G 20MM MALE HOOKS GALVANISEDRONBAR 57EXCLBLK 5-7MM EXPANDABLE CLIPS BLACK BOX OF 100REMORA ELECTRICAL NO.10 PVC/SWA CLEAT MAX CABLE SIZE 25.4MM (L)45 MM XTAMLEX TGBT66 150MM X TURNBUCKLE 90 GUSSET BEND (H)150 MM (W)1TAMLEX STO6 150MM STAND OFF BRACKET (DIA)7 MM X (H)40 MM X (W)150 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap