TELE NSYTRV352 SCREW TERMINAL FEED THROUGH (L)60.2 MM X (H)65.7 MM X (
Screw Terminal Block
See technical informationSee documentsReferences
Schneider Electric:NSYTRV352
Rubix:234A8232

Documents
Product details : TELE NSYTRV352 SCREW TERMINAL FEED THROUGH (L)60.2 MM X (H)65.7 MM X (
Screw Terminal Feed Through (L)60.2 mm x (H)65.7 mm x (W)16.0 mm
Technical specifications
Attributes
| Type | screw terminal block |
|---|---|
| Model | nsytr |
| Material | metal/plastic |
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
- Delivery usually within ( 2 ) days