Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
GEWISS GW62031H TRAIL SOCKET 415V 4P+E 16A
GEWISS GW62031H TRAIL SOCKET 415V 4P+E 16A
Accessory for cable Gewiss
References
gewiss:
GW62031H
rubix:
218A8899
Product details
Technical specifications
Product details : GEWISS GW62031H TRAIL SOCKET 415V 4P+E 16A
Technical specifications
Attributes
Model
iec 309 hp
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.68
excl. VAT
/
Each
£
44.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX ACCESSORIES GX01002 FLAT CLIP TWIN & EARTH 1.5MM GREY PACK OF 10
TAMLEX BT/LB100 100MM FASTCONNECT L SHAPE SUPPORT BRACK (H)155 MM X (W
SCHNEIDER ELECTRIC 2201001A TCA3-5 ROUND CLIPS WHITE PACK OF 100
CABLOFIL MGR22H 5050 HANGER (W)50 MM
ENGEX ACCESSORIES 630806 CT35M12 CRIMP-PAK COPPER TUBE TERMINAL (L)45
ENGEX ACCESSORIES 641006 6MM CORD END TERMINAL GREEN (L)12 MM PACK OF
RONBAR 57EXCLBLK 5-7MM EXPANDABLE CLIPS BLACK BOX OF 100
EMITEX EM03.004 3M CAT5E UTP BOOTED PATCH LEAD GREY (L)3 M
NIGLON LRS5G 1.5IN LOCKRINGS ZINC
DETA ELECTRICAL DB163 2 GANG 25MM METAL BOX FLUSH (H)72 MM X (W)132 MM
EMITEX EM01.017 BT OUTLET MODULE 25X50 PSTN (H)50 MM X (W)25 MM
TAMLEX TGHN22 50MM X TURNBUCKLE 45 GUSSET BEND - (H)50 MM (W)50
LEGRAND 037687 0.75MM BLUE BOOTLACE FERRULE
MARSHALL-TUFFLEX MDLB1WH RECTANGULAR BOX 1G 6-14MM WHITE (D)34 MM
ENGEX ACCESSORIES 611025 ISO1.54 INS. TERM FEMALE RED PACK OF 100