Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
SIEMENS 5SL6102-7 MINIATURE CIRCUIT BREAKER CB 6KA 1P 2A C
SIEMENS 5SL6102-7 MINIATURE CIRCUIT BREAKER CB 6KA 1P 2A C
Fuse Siemens
References
siemens:
5SL6102-7
rubix:
202A5441
ean:
4019169972949
Technical specifications
Voltage
230/400
V
Amperage
6000
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEMENS 5SL6102-7 MINIATURE CIRCUIT BREAKER CB 6KA 1P 2A C
Technical specifications
Attributes
Voltage
230/400
V
Amperage
6000
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.60
excl. VAT
/
Each
£
25.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER MOTOR CIRCUITBREAKER GV2ME21
PROTEUS ABX4S1 4 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X (W)
FAZ-B20/1 MCB 20A B-TYPE SP 15KA
PROTEUS 632B 32A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
SCHNEIDER RCBO6A30MATYPEC A9D11806
PROTEUS E32TN EURO RANGE 32A TP&N SWITCH DISCONNECTOR (H)195 MM X (W)2
PROTEUS 31063/3 63A TRIPLE POLE 10KA TYPE C MCB
MCG DL2-2.5 OVERLOAD RELAY 1.6A TO 2.50A (H)48 MM X (W)45 MM X (D)89 M
PROTEUS 31010/2 10 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
PROTEUS 610B 10A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
SCHNEIDER MCB SE10C163
PROTEUS BX8S125/CD 8 WAY 125A TRIPLE POLE ISOLATOR INCOMER (H)495 MM X
PROTEUS XL10CR 10 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
NIGLON S5006.3 6.3A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
MCG 6A1PB6 6A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM