PROTEUS ABX4S1 4 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X (W)
Proteus ABX
See technical informationSee documentsReferences
Proteus Switchgear:ABX4S1
Rubix:234A8420
Documents
Product details : PROTEUS ABX4S1 4 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X (W)
4 Way Tp Mcb/Rcbo Dist Board C/W 100AMp (H)269 mm x (W)436 mm x (D)110 mm
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 100 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

