PROTEUS 31063/3 63A TRIPLE POLE 10KA TYPE C MCB

Proteus MCB

See technical informationSee documents

References

Proteus Switchgear:31063/3
Rubix:210A7961
brand logo

Technical specifications

Voltage230/400 V
Amperage63 A

Documents

Product details : PROTEUS 31063/3 63A TRIPLE POLE 10KA TYPE C MCB


63 Amp Triple Pole Mcb C Curve 10KA (H)84 mm x (W)52.5 mm x (D)72 mm

Technical specifications


Attributes
Voltage230/400 V
Amperage63 A
  • Delivery usually within ( 3 ) days