NIGLON S5006.3 6.3A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
Quick Acting Fuse
See technical informationSee documentsReferences
Niglon:S5006.3
Rubix:234A5712
Documents
Product details : NIGLON S5006.3 6.3A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
6.3A Quick Acting Fuse (L)20 mm x (Dia)5 mm
Technical specifications
Attributes
| Amperage | 6.3 A |
|---|
Show UNSPSC/ECL@SS
£ 6.32 excl. VAT
/ Each
£ 7.58 incl. VAT
- In stock: Next day delivery

