• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
MOELLER 278486 PKZM0-12 MOTOR PROTECTIVE CIRCUIT BREAKE

MOELLER 278486 PKZM0-12 MOTOR PROTECTIVE CIRCUIT BREAKE

Fuse Moeller (Eaton)

See technical information
References
Moeller (Eaton):278486
Rubix:253A8441
brand logo
brand logo

Product details : MOELLER 278486 PKZM0-12 MOTOR PROTECTIVE CIRCUIT BREAKE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 98.40 excl. VAT
/ Each
£ 118.08 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

LAWSON FUSES MD10 10A HRC FUSE (L)29 MM X (DIA)12.7 MMSCHNEIDER MOTOR CIRCUITBREAKER GV2-ME32LAWSON FUSES MF63 63A HRC FUSE (L)57 MM X (DIA)30.16 MMMCG DL12-30-10 240V 5.5KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MMPROTEUS 31016/2 16 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5PROTEUS XL10CR 10 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM XPROTEUS 620B 20A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (DPROTEUS XL40CR 40 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM XBUSSMANN HRC FUSE 80A GG T SIZE A4CERAMIC BDIED BOLTED TAG TCP80NIGLON F5 5A PLUG TOP FUSE PACK OF 10PROTEUS XL20CRK 20A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)SCHNEIDER ELECTRIC EZ9F16150 EAZY9 MCB 1P 50A BDRAPER 56381 STANDARD FUSE 120 PIECE ASSORTMENTLAWSON FUSES LFN10M16 500V 16A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)BG ELECTRICAL CUMB6 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap