Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
LAWSON FUSES MD10 10A HRC FUSE (L)29 MM X (DIA)12.7 MM
LAWSON FUSES MD10 10A HRC FUSE (L)29 MM X (DIA)12.7 MM
Fuse-Link
References
lawson fudes:
MD10
rubix:
234A8267
Technical specifications
Voltage
415
V
Amperage
10
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : LAWSON FUSES MD10 10A HRC FUSE (L)29 MM X (DIA)12.7 MM
10A Hrc Fuse (L)29 mm x (Dia)12.7 mm
Technical specifications
Attributes
Voltage
415
V
Amperage
10
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.96
excl. VAT
/
Each
£
4.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MCG DL2-10 OVERLOAD RELAY 7A TO 10A (H)48 MM X (W)45 MM X (D)89 MM
PROTEUS 32A 3POLE MC 31032/4
SCHNEIDER ELECTRIC A9D11840 RCBO IC60H SPN CLASS A TYPE C 40A 30MA 1 (
LAWSON FUSE LINK LAWSON-NS4
MCG DL18-30-10 415V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
SCHNEIDER EZ9F16132 32A 6KA MCB
SCHNEIDER ELECTRIC SEE106C03 IKQE RCBO 1PPNS 6A C 30MA A-TYPE
MCG 32A2P30BSMM 32A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
NIGLON S5002.5 2.5A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
BUSSMANN NSD16 16A HRC FUSE F1
PROTEUS BX4S125 4 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)390 MM X (
PROTEUS 1040/2 40 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5
MOELLER PKZM0-2.5 MANUAL MOTOR STARTER 1.-2.5A
LAWSON FUSES TIA32M50 32A MOTOR RATED HRC FUSE (L)86 MM X (DIA)22 MM
SIEMENS DIAZED FUSE 25A 5SB281