PROTEUS 40/2/30TA 40A 2 POLE 30MA 2 MODULE RCD - TYPE A (H)85 MM X (W)
Residual Current Devices
See technical informationSee documentsReferences
Proteus Switchgear:40/2/30TA
Rubix:234A8400
Documents
Product details : PROTEUS 40/2/30TA 40A 2 POLE 30MA 2 MODULE RCD - TYPE A (H)85 MM X (W)
40A 2 Pole 30mA 2 Module RCD - Type A (H)85 mm x (W)35 mm x (D)66.3 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 40 A |
Show UNSPSC/ECL@SS
£ 53.34 excl. VAT
/ Each
£ 64.01 incl. VAT
- Delivery usually within ( 3 ) days

