Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
PROTEUS EF20TN EURO RANGE 20A TP&N SWITCH DISCONNECTOR (H)283 MM X (W)
PROTEUS EF20TN EURO RANGE 20A TP&N SWITCH DISCONNECTOR (H)283 MM X (W)
Euro Switchgear Range
References
proteus switchgear:
EF20TN
rubix:
234A8467
Technical specifications
Voltage
230/400
V
Amperage
20
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : PROTEUS EF20TN EURO RANGE 20A TP&N SWITCH DISCONNECTOR (H)283 MM X (W)
Euro Range 20A Tp&N Switch Disconnector (H)283 mm x (W)235 mm x (D)125 mm
Technical specifications
Attributes
Voltage
230/400
V
Amperage
20
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
196.75
excl. VAT
/
Each
£
236.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON S5005 5A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
HAGER 10A BREAKER MTN110
SCOLMORE INTERNATIONAL LIMITED CL050 13A FUSED CONNECTION UNIT M/CLAD
PROTEUS 31010/4 10 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5
PROTEUS XL20BR 20 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM X
SCHNEIDER CIRCUIT BREAKER A9F54350
SCHNEIDER 1P+N 32 A RCBO DIN RAIL MOUNT A9D11832
SCHNEIDER 3P 40A MCB TYPE C A9F54340
PROTEUS 1050/4 50 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5
LGA SELECTRIC LG700 3A PLUG TOP FUSE FUSES / WIRE
F4P (FIRST FOR PERFORMANCE) F4P10APTF 10 AMP PLUG TOP FUSES (L)25.5 MM
SCHNEIDER CIRCUT BREAKER MCB10 A9F54106
MOELLER PKZM0-1 CIRCUIT BREAKER
PROTEUS MCE200T 200A TP MCCB IN MCENC2 ENCLOSURE (H)700 MM X (W)300 MM
NIGLON F5 5A PLUG TOP FUSE PACK OF 10