Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,380)
Mechanical Power Transmission
(110,915)
Fluid Transmission & Flow Technology
(101,369)
Tools & Metrology
(32,599)
Protection, Safety & Hygiene
(55,407)
Equipment
(10,030)
Fasteners, Adhesives & Tapes
(17,638)
Maintenance & Repairs
(5,506)
Welding
(1,013)
New Products
Lubricants
(934)
Paints and Fittings
(416)
Brushes
(386)
Cleaning
(11)
Miscellaneous maintenance
(301)
Electrics, electronics and lighting
(3,457)
See Maintenance & Repairs
Electrics and lighting
(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Switches for position monitoring
Safety switch
GUARDMASTR SAFETY SWITCH GU-440E-A09125
GUARDMASTR SAFETY SWITCH GU-440E-A09125
Safety switch Guardmaster
See technical information
References
Guardmaster:
GU-440E-A09125
Rubix:
132A6383
Product details : GUARDMASTR SAFETY SWITCH GU-440E-A09125
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
34.55
excl. VAT
/
Each
£
41.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
MOELLER P1-25/EA/SVB 3 POLE IP65 SWITCH DISCONNECTOR,25A IE
GUARDMASTER RIGHT HAND BOLT SAFE GU-440K-B04025
PILZ SAFETY RELAY 777301
SALZER 3P20ASM 3 POLE 20A SURFACE MTG ISOLATOR (H)100 MM X (W)80 MM X
GUARDMASTR SAFETY SWITCH GU-440N-G02154
DANLERS LTD CEFLPIR CEILING OCCUPANCY SWITCH FLUSH MOUNTING
SALZER 3P63ASM 3 POLE 63A SURFACE MTG ISOLATOR (H)175 MM X (W)115 MM X
OMRON D4NL-4DFA-B SAFETY DOOR LOCK SWITCH 24VDC 2NC+2NC 10A M20
GUARDMASTER 440N-G02023 FERROGUARD FRS6 2M 1NC 240AC 2A
GUARDMASTR GAURDMASTER 440K-E33080
GUARDMASTR KEY 10 CODE C 440T-AKEYE100C
GEWISS GW70438P ISOLATOR HP INSUL. BOX 63A 4P EMERGENCY (H)200 MM X (W
SCHNEIDER XPEB111 PLASTIC FOOT SWITCH
GUARDMASTR SAFETY SWITCH GU-440N-G02155
GU440T-MSSLE100G 440T-MSSLE100G TRAPPED KEY INTERLOCK