ACTSEALTITE MODEL WHIPCHECK-A FOR 1/2 -1.1/4 HOSE


Whip check for hose

References
action sealtite:WHIPCHECK A
rubix:88064101
brand logo
brand logo
Technical specifications
TypeAir pressure fittings
See all Specifications

Product details : ACTSEALTITE MODEL WHIPCHECK-A FOR 1/2 -1.1/4 HOSE


Designed to prevent accidents where hose lines separate unintentionally. When this happens under compressed air or any other high pressure operation, the hose will whip under the sudden release of energy with the probable result of serious injury to those in the vicinity. The strong stainless steel cable prevents hose whip with easily fitted spring loaded loops which grip the hose firmly. This 540mm whip check is suitable for a 1/2" - 1 1/4" hose OD range with a breaking strain of 588 kgs.

Strengths

Fitted with spring loaded hoops for firm grip.
Other materials available for special applications.
The galvanised steel cable prevents hose whip with easily fitted spring loaded loops.

Applications

Any high pressure operation, including coal mining applications.Coal mining.
Sea water.
Petrochemical.
Compressed air.

Technical specifications


Attributes
TypeAir pressure fittings
MaterialStainless steel 316
Show UNSPSC/ECL@SS
£ 3.16 excl. VAT
/ Each
£ 3.79 incl. VAT
  • Usually arrives within 14 working days