References
Omron:G7L-2A-T 24DC
Rubix:169A3689
EAN:4536853480875

Technical specifications
| Operational tension | 24 V |
|---|---|
| Max. switching voltage | 250 V |
| Max. switching current | 25 A |
Product details : OMRON RELAY 24V DC G7L-2A-T 24DC
A high-capacity, high-dielectric-strength relay compatible with momentary voltage drops.
Strengths
• No contact chattering for momentary voltage drops up to 50% of rated voltage.
• Wide-range AC-activated coil that handles 100 to 120 or 200 to 240 VAC at either 50 or 60 Hz.
• Miniature size for maximum switching power, particularly for inductive loads.
• Flame-resistance materials (UL94V-0-qualifying) used for all insulation material.
• Conforms to UL, CSA, TUV and meets IEC950.
• Safety design with contact gap of 3 mm.
Applications
- Compressors for air conditioners and heater switching controllers.
- Switching controllers for power tools or motors.
- Power controllers for water heaters.
- Power controllers for dryers.
- Lamp controls, motor drivers, and power supply switching in copy machines, facsimile machines, and other office equipment.
- Lighting controllers.
- Power controllers for packers or food processing equipment.
- Magnetron control in microwaves.
- Power controllers for Uninterruptible Power Supply (UPS)
Technical specifications
Attributes
| Operational tension | 24 V |
|---|---|
| Max. switching voltage | 250 V |
| Max. switching current | 25 A |
| Mounting typ | quick connect terminals |
| Min. temperature | -25 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 31.36 excl. VAT
/ Each
£ 37.63 incl. VAT
- In stock: Next day delivery