• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,477)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Industrial relay
SCHNEIDER RUMC31BD PLUG IN RELAY 10A 3CO 24VDC

SCHNEIDER RUMC31BD PLUG IN RELAY 10A 3CO 24VDC

Plug

See technical information
References
Schneider Electric:RUMC31BD
Rubix:251A4602
brand logo
brand logo

Product details : SCHNEIDER RUMC31BD PLUG IN RELAY 10A 3CO 24VDC


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 11.44 excl. VAT
/ Each
£ 13.73 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

FINDER 95.75.SMA BRACKET AND CLIP 95.75SMALEGRAND 412430 CX3 COS FOR CT 2M 25ASCHNEIDER SSM1D26BD HARMONY RELAY SERIES SOLID STATE RELAYSCHNEIDER AUX CONT. CAD32B7SCHNEIDER RXG22BD 5A RELAY 24VDCFINDER - 38.51.7.024.0050 - RELAY, SPDT-CO, SCREW TERM, 6A, 24VDC 1169PILZ 774314 PNOZ/X3/110V 24V SAFETY RELAY 3PST-NO 24 VDC 8 A PNOZ X3OMRON RELAY 24V DC G7L-2A-T 24DCOMRON G2RV-1-S-G DC21 21V DC COIL NON LATCHING RELAY SPDTOMRON P2CF-08-E - DINRAIL SOCKET FOR 8PINSCHNEIDER RUMC31F7 3CO 10A RELAY CYL 120ACFINDER RELAY SPCO 6A 24V 345170240010OMRON RELAY 24V DC COIL G2R-1-SN-24DCSSIEMENS ET 200S 8 DI DC 24V 6ES7131-4BF00-0AA0CRYDOM RELAY D53TP50D
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap