References
Omron:G2R-1-SN-24DCS
Rubix:81286854

Product details : OMRON RELAY 24V DC COIL G2R-1-SN-24DCS
Reduces wiring work by 60% when combined with the P2RF-@-PU Push-In Plus Socket (according to actual OMRON measurements)
Built-in mechanical operation indicator.
Provided with nameplate.
AC type is equipped with a coil-disconnection self-diagnostic function (LED type).
High switching power (1-pole: 10 A)
Built-in mechanical operation indicator.
Provided with nameplate.
AC type is equipped with a coil-disconnection self-diagnostic function (LED type).
High switching power (1-pole: 10 A)
Technical specifications
Attributes
| Operational tension | 24 V |
|---|---|
| Max. switching current | 10 A |
| Mounting typ | plug-in |
Show UNSPSC/ECL@SS
£ 9.64 excl. VAT
/ Each
£ 11.57 incl. VAT
- In stock: Next day delivery