Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Industrial relay
SCHNEIDER AUX CONT. CAD32B7
SCHNEIDER AUX CONT. CAD32B7
TeSys D Control Relay
References
schneider electric:
CAD32B7
rubix:
153A5015
ean:
3389110399219
Technical specifications
Operational tension
690 (AC)
V
See all Specifications
Product details
Technical specifications
Product details : SCHNEIDER AUX CONT. CAD32B7
Control relay for connection by screw clamp terminals
Technical specifications
Attributes
Operational tension
690 (AC)
V
Mounting typ
Plate + rail
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.34
excl. VAT
/
Each
£
46.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRAND 412430 CX3 COS FOR CT 2M 25A
OMRON RELAY MY4N110/120 ACS MY4N110120ACS
PILZ 774314 PNOZ/X3/110V 24V SAFETY RELAY 3PST-NO 24 VDC 8 A PNOZ X3
FINDER - 38.51.7.024.0050 - RELAY, SPDT-CO, SCREW TERM, 6A, 24VDC 1169
OMRON RELAY 24V DC COIL G2R-1-SN-24DCS
OMRON P2CF-08-E - DINRAIL SOCKET FOR 8PIN
OMRON RELAY 24V DC G7L-2A-T 24DC
SIEMENS ET 200S 8 DI DC 24V 6ES7131-4BF00-0AA0
OMRON G2RV-SR500-DC24 POWER RELAY 24V DC COIL
FINDER RELAY SPCO 6A 24V 345170240010
FINDER 95.75.SMA BRACKET AND CLIP 95.75SMA
SCHNEIDER LR2K0316 OVERLOAD RELAY 8-11.5AMP
SCHNEIDER ELECTRIC RUMC21P7 UNIVERSAL RELAY 2CO 10A 230V AC
WYLEX NHXS1B32 32A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77
MOELLER 31882 ETR4-11-A ELECTRONIC TIMING RELAY 22.5MM