Filter Options
CATEGORIES
  • Industrial relay (12)
  • Brand
  • Finder
    (3)
  • Legrand
    (1)
  • Omron
    (5)
  • PILZ
    (1)
  • Schneider Electric
    (1)
  • Siemens
    (1)
  • 12 Product(s) with 12 variant(s):

    Relevance
    brand logobrand logo
    • omron:G7L-2A-T 24DC
    • rubix:169A3689
    • ean:4536853480875
    brand logo
    • Operational tension24 V
    • Max. switching voltage250 V
    • Max. switching current25 A
    £ 29.35 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • omron:G2R-1-SN-24DCS
    • rubix:81286854
    brand logo
    • Operational tension24 V
    • Max. switching current10 A
    • Max. switching current10 A
    £ 10.08 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • finder:385170240050
    • rubix:80079603
    brand logo
    • Operational tension24 V
    • Max. switching current6 A
    • Max. switching current6 A
    £ 24.89 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • omron:G2RV-SR500 24VDC
    • rubix:260A3451
    brand logo
    • Operational tension24 V
    • Max. switching current13,5 A
    • Max. switching current13.5 A
    £ 14.22 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • finder:345170240010
    • rubix:153A8720
    • ean:8012823197968
    brand logo
    • Operational tension24 V
    £ 7.06 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • pilz:774-314
    • rubix:80349584
    brand logo
    • Operational tension24 (DC), 110 (AC) V
    £ 300.16 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • siemens:6ES7131-4BF00-0AA0
    • rubix:161A3167
    • Usually arrives within 14 working days

    brand logobrand logo
    • schneider electric:CAD32B7
    • rubix:153A5015
    • ean:3389110399219
    brand logo
    • Operational tension690 (AC) V
    £ 38.34 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • omron:MY4N110120ACS
    • rubix:45034185
    brand logo
    • Operational tension88 - 132 V
    £ 11.26 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • finder:95.75.SMA
    • rubix:154A1533
    • ean:8012823259376
    brand logo
    • Operational tension250 V
    £ 6.17 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • legrand:412430
    • rubix:250A3887
    • manufacturer :LG-412430
    • ean:3245064124300
    brand logo
    £ 67.75 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • omron:P2CF-08-E
    • rubix:224A4194
    • Usually arrives within 14 working days