Galvanized steel solid-strip collar - w1
Type | Plain band |
---|---|
Clamping range, minimum | 16 mm |
Clamping range, maximum | 27 mm |
Type | Plain band |
---|---|
Clamping range, minimum | 16 mm |
Clamping range, maximum | 27 mm |
Pack quantity | Other |
Width | 9 mm |
Material | W1 steel |
Sold out