Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
JUBILEE JSC079MS SUPERCLAMP MS 74-79MM
JUBILEE JSC079MS SUPERCLAMP MS 74-79MM
Hose clamp Jubilee
References
jubilee:
JSC79-MS
rubix:
131A3917
Product details
Technical specifications
Product details : JUBILEE JSC079MS SUPERCLAMP MS 74-79MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.96
excl. VAT
/
Each
£
5.95
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
PARKER TMC1VZX CLAMP
PARKER RAA112X CLAMP ALU L-SERIES 12 MM
PARKER RAP108X CLAMP 8MM POLYPROPYLENE
PARKER APLA5X EXTENDED BASE PLATE
MECALINE 880602 EXPRESS CLAMP DIAM 22 TO 24 MM
JUBILEE 2ASS CLIP 2A 304SS 35-50MM
MIKALOR SB CLAMP PLATED STL SC23-25-GOLD
JUBILEE 2SS CLIP 2 304SS 40-55MM
SPARTEX 734642 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
SPARTEX 734592 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK50
MECALINE 880606 EXPRESS CLAMP DIAM 34 TO 37 MM
PARKER RAA218X ALUMINIUM CLAMP 18MM
MIKALOR SB CLAMP 304SS SC43-47-SS
SPARTEX 734647 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
SPARTEX 734631 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25