References
Superseded Ref:G25X35X4-B
INA:G25X35X4-C
Rubix:274A9682
Manufacturer :0810750060000
EAN:4054364789190

Documents
Product details : INA G25X35X4-C RADIAL ROTARY SHAFT SEAL
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 3,25 g |
|---|---|
| Type | sealing ring |
| Inner diameter | 25 mm |
| Outer diameter | 35 mm |
| Width | 4 mm |
| Series | g..-c |
| Material | nbr-elastomer |
Show UNSPSC/ECL@SS
£ 2.56 excl. VAT
/ Each
£ 3.07 incl. VAT
- In stock: Next day delivery
