References
Teroson:PU 6700 DC 50ML
Rubix:80122702
Manufacturer :264880
EAN:4002872170344

Documents
Product details : TEROSON PU 6700 2 PART COMPONENT 50ML 264880
TEROSON PU 6700 is a 2-component polyurethane adhesive used for the bonding of various substrates such as stainless steel, aluminium and other metals, plastics, wood and painted surfaces (not recommended for PP and PE). The tack-free time is 30 min. Easy application with the TEROSON HAND GUN (2x25 ml cartridges) or TEROSON STAKU HAND GUN (250 ml cartridges) and an appropriate static mixer.Surface preparation with TEROSON VR 20 recommended.
Strengths
Fast-curing multi-purpose 2-component adhesive (medium strength)
For bonding of various substrates e.g. stainless steel, aluminium and other metals, plastics, wood and painted surfaces (not recommended for PP and PE)
Cures irrespective of temperature & humidity
Spot-weldable before curing
Solvent-free
Applications
Body Repair – Multi-purpose bonder. 2-component polyurethane, tack-free time: 30 min.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Volume | 50 ml |
| Min. temperature | -40 °C |
| Drying time | 30 min |
| Application type | aplikacja pistoletem do kartuszy podwójnych ze statycznym mieszaczem |
Show UNSPSC/ECL@SS
£ 44.19 excl. VAT
/ Each
£ 53.03 incl. VAT
- In stock: Next day delivery