Gaz tap - spiral flute - hss 3% vanadium - multi-material
Angle of helix | 40 ° |
---|---|
Total length | 90 mm |
Body material | HSS-E |
Tolerance | ISO229 |
Type | British through-bores |
With cooling spray | No |
Drilling diameter | 8.7 mm |
Tail diameter | 8 mm |
Square drive adapter | 5.5 mm |
Threading (inch) | 1/8 |
No. of threads per inch | 28 |
In stock: Next day delivery