HSS-E machine taps
Angle of helix | 45 ° |
---|---|
Total length | 57 mm |
Body material | hss |
Angle of helix | 45 ° |
---|---|
Total length | 57 mm |
Body material | hss |
Tolerance | 6h |
Type | metric blind bores and through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 2.5 mm |
Tail diameter | 3.5 mm |
Coating | tin |
Usually arrives within 14 working days