Machine thread-cutter Gühring
Body material | hss-e |
---|---|
Type | british blind bores |
With cooling spray | no |
Body material | hss-e |
---|---|
Type | british blind bores |
With cooling spray | no |
Threading (inch) | 1/8 |
No. of threads per inch | 14 |
Usually arrives within 14 working days